Shop BOARDWALK
See all product information
Create Account
Toilet Tissue, 2-Ply, Septic Safe, White, 400 Sheets/Roll, 96PK
Mfr # B6144
Zoro # G215960769
product price:Â $59.89
/pk 96, $0.62/eaKey Features
Toilet Paper Type
Roll
Number of Sheets
400/Roll
Features
Septic Safe
Roll Dia.
4.25 in
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6144
- Zoro #
- G215960769
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Roll Dia.
- 4.25 in
- Sheet Width
- 4 in
- Sheet Length
- 3 in
Details
- Toilet Paper Type
- Roll
- Number of Sheets
- 400/Roll
- Features
- Septic Safe
- Ply
- 2
- Item
- Toilet Tissue
- Color
- White
Description
Quality, durable toilet tissue that's soft and absorbent, yet available at an economical price. Two-ply, durable, embossed white tissue on a standard size perforated roll. Individually wrapped for maximum cleanliness and safety. Ideal for use in any industrial, office, restaurant, or retail bathroom where standard size rolls are used. Fits within standard size toilet-roll paper holder or dispenser.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.