Hardwound Hardwound Paper Towels, 1-ply Ply, 800 ft, White

  • Mfr # EW80166

  • Zoro # G110778834


product price:  $94.75
/pk 6, $15.79/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
White
Product Series
Hardwound
Roll Length
800 ft
Ply
1-ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW80166
Zoro #
G110778834
UPC #
877369002651
Country of Origin
United States

Dimensions

Roll Length
800 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Hardwound
Ply
1-ply

Description

Made from recovered paper fiber. Contains no added fragrances. Towel/Wipe Type: Hardwound Roll Towel; Application: General Purpose; Hand Washing; Applicable Material: Hard Nonporous Surfaces; Skin; Materials: Paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.