Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwound Hardwound Paper Towels, 700.0 ft, Kraft

  • Mfr # EK7016

  • Zoro # G410778466


product price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Hardwound
Color
Kraft
Product Series
Hardwound
Roll Length
700.0 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK7016
Zoro #
G410778466
UPC #
877369002316
Country of Origin
United States

Dimensions

Roll Length
700.0 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Kraft
Product Series
Hardwound

Description

Made from recovered paper fiber. Contains no added fragrances. Towel/Wipe Type: Hardwound Roll Towel; Materials: Paper; Number of Plies: 1; Colors: Kraft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.