This item is Discontinued.

This item is Discontinued.
Photoluminescent Anti-Slip Tape W/Self-Adhesive Backing, 2" x 52 Feet, UL1994-listed, (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83-0780
Zoro #
G804930500
UPC #
-
Country of Origin
Germany
Description
Photoluminescent anti-slip tape w/self-adhesive backing, 2" x 52 feet, ul1994-listed. 83-0780 this photoluminescent anti-slip tape absorbs and stores energy from ambient light. It is immediately visible in a sudden black-out or underneath smoke. Intended for indoor applications, it may be used on single steps and in your emergency staircases. This tape is ul1994-listed: "standard for luminous egress path marking systems" and ul410-listed: "standard for slip resistance of floor surface materials". Ibc / ifc code compliant. The tape has a structured anti-slip surface and an adhesive backing. Easily cut to size using scissors. important: install on wet-cleaned, dust-free, dry smooth step surfaces, using a pressure roller. Do not bend this floor tape over a step nosing: install half an inch away from the leading edge of your steps on the horizontal, straight smooth surface. Tape can not be used on handrails or obstacles. This anti-slip tape should be installed with 3m safety walk primer underneath, plus with permalight edge sealer on both tape sides to prevent liquids from getting to the adhesive backing. Attention: this anti-slip tape does not meet the new york city local law required labeling.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.