Zoro Homepage

APT 633 Rivet Buster, Closed Nose, 6in. Stroke, Pistol Handle

  • Mfr # 18849

  • Zoro # G810637189


product price: $2,377.99
/ea
Free Shipping & Returns

Key Features

Impact Rate
1100 blows/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18849
Zoro #
G810637189
UPC #
-
Country of Origin
United States

Details

Impact Rate
1100 blows/min

Description

633 Closed Nose Rivet Buster - 6in. Stroke, Pistol-style Handle with outside trigger. The APT Model 633 Closed Nose Rivet Buster was originally designed to cut rivets off metal structures. Today the Rivet Buster series is widely known for its tough, powerful tools. They have the ability to perform all types of medium to heavy demolition work. With half the weight of the 60 lb. class paving breakers, the ratio of their high impact energy versus their weight make them the most efficient tool APT makes. The Model 633CN meets the weight requirements for bridge deck repair work, and is also popular for cutting up underground tanks. All models use 11X JUMBO steel size. New closed-nose cylinder capitvates the piston, thus adding an extra layer of safety. Includes traditional retainer system. Choice of 2 handle styles available in all stroke sizes: New Pistol-grip style handle with outside trigger or Classic in.Din. handle with inside trigger. This model is offered in 3 stroke sizes: 6in., 8in. and 11in.. Shipped with Hose Whip - 1/2in. Braided Hose x 6ft with 1/2in. NPT swivel and standard universal coupler.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.