This item is Discontinued.

American Posts American Posts 7801301 36 in. Steel Welded Wire Fence - 100 ft. 7801301

American Posts 7801301 36 in. Steel Welded Wire Fence - 100 ft. (Discontinued)

  • Mfr # 7801301
  • Zoro # G803703785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7801301
Zoro #
G803703785
UPC #
000251078728
Country of Origin
China

Description

To have a pet at the home requires a lot of passion, care and love. Our Pet Supplies items consist of high quality selection of pets daily needs and everything concerning for your beloved furry pals.

Features
  • Steel Welded Wire Fence
  • Quality selection for everyday pet needs
  • Assured hygiene and care for pets
Specifications
  • Size: 36"
  • Length: 100'
  • Material: Steel
  • Mesh Width: 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.