Zoro Homepage

American Posts 7802184 584 ft. Galvanized Steel 14 Gauge Wire

  • Mfr # 7802184

  • Zoro # G003704230


product price: $59.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802184
Zoro #
G003704230
UPC #
612417300071
Country of Origin
Mexico

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Length: 584 ft.
  • Finish: Galvanized
  • Material: Steel
  • Gauge: 14 Ga.
  • Coated: Yes
  • Stranded or Solid: Stranded
  • Country of Origin: Mexico
  • Weight: 10.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.