Zoro Homepage

Electrode, 70Assembly Arr-Gril

  • Mfr # R10052

  • Zoro # G8838631


product price: $163.99
/ea
Free Shipping & Returns

Key Features

For Use With
American Range ARR-4842GDDF Cooking Range
Length
8.8 in
Height
4.2 in
Width
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10052
Zoro #
G8838631
UPC #
-
Country of Origin
United States

Dimensions

Length
8.8 in
Height
4.2 in
Width
8.7 in

Details

Item
Electrode Assembly
For Use With
American Range ARR-4842GDDF Cooking Range

Description

Complete Shaft Inox. This is a genuine OEM (Original Equipment Manufacturer) part. Dynamic Mixer is a manufacturer of Hand Held Mixers, Salad Spinners and Food Cutters. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.