Zoro Homepage

Fan Assy Motor Innovection

  • Mfr # A91100

  • Zoro # G202272967


product price: $578.99
/ea
Free Shipping & Returns

Key Features

For Use With
American Range Cooking Range:, AR-NV, AROFG-30, AROFSG-230, AROFSHGE-230, ARR-4842GDDF, ARTL1-NV, ARTL2-NV, ARTL3-NV
Height
4.2 in
Width
4.1 in
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A91100
Zoro #
G202272967
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.2 in
Width
4.1 in
Length
3-1/2 in

Details

Item
Blower Fan
For Use With
American Range Cooking Range:, AR-NV, AROFG-30, AROFSG-230, AROFSHGE-230, ARR-4842GDDF, ARTL1-NV, ARTL2-NV, ARTL3-NV

Description

Motor,Innovection Fan Assembly, 120V 60Hz, 41W, W/Blade And;Mount Bracket;;Fits American Range~; Models~;;Ar-Nv, Arofg-30, Arofsg-230, Arofshge-230, Artl1-Nv,;Artl2-Nv, Artl3-Nv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.