Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, Cluster Board Arofe Oven

  • Mfr # R10064

  • Zoro # G8420432


product price: $949.99
/ea
Free Shipping & Returns

Key Features

For Use With
American Range AROFSHGE-230 Oven
Length
5.7 in
Width
11.6 in
Height
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10064
Zoro #
G8420432
UPC #
-
Country of Origin
China

Dimensions

Length
5.7 in
Width
11.6 in
Height
2.8 in

Details

Item
Relay Board
For Use With
American Range AROFSHGE-230 Oven

Description

Relay,Cluster Board Arofe Oven. This is a genuine OEM (Original Equipment Manufacturer) part. American Range provides high quality restaurant and hotel ranges and other professional kitchen products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.