Zoro Homepage

Selector 6 Channel 115 Volt Switch

  • Mfr # R10032

  • Zoro # G1543702


product price: $158.99
/ea
Free Shipping & Returns

Key Features

For Use With
American Range Ovens
Length
2"
Height
1.3"
Width
2.9"
Weight
2.08 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10032
Zoro #
G1543702
UPC #
-
Country of Origin
United States

Dimensions

Length
2"
Height
1.3"
Width
2.9"

Details

Item
Switch
For Use With
American Range Ovens
Weight
2.08 oz
Product Type
Oven Accessory
Compatibility
American Range Ovens: AROFG-30 AROFSG-230 AROFSHGE-230
Accessory Type
Switch

Description

American Range R10032 Genuine OEM replacement part. American Range provides high quality restaurant and hotel ranges and other professional kitchen products. Use genuine OEM parts for safety reliability and performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.