Zoro Homepage

American Red Cross 13 Piece Fluid Spill

  • Mfr # RC-657

  • Zoro # G7092244


product price: $48.49
/ea

Key Features

Color
Black
Includes
(2)Antimicrobial Wipe;(1)Biohazard Bag;(1)Biohazard Scoop/scraper;(1)Disposable towel;(1)Facemask with eye shield;(1)Fluid control solidifier pack;(1)Germicidal wipe;(1)Hand sanitizer pack, 0.9 gm/ea;(2)Latex free exam quality gloves;(1)Plastic disposable gown;(1)Twist tie
Depth
2-7/8
Case Material
Plastic
First Aid Kit Mounting Type
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-657
Zoro #
G7092244
UPC #
092265726573
Country of Origin
United States

Dimensions

Depth
2-7/8
Height
8 in
Width
3 7/8 in

Details

Item
American Red Cross 13 Piece Fluid Spill
Color
Black
Includes
(2)Antimicrobial Wipe;(1)Biohazard Bag;(1)Biohazard Scoop/scraper;(1)Disposable towel;(1)Facemask with eye shield;(1)Fluid control solidifier pack;(1)Germicidal wipe;(1)Hand sanitizer pack, 0.9 gm/ea;(2)Latex free exam quality gloves;(1)Plastic disposable gown;(1)Twist tie
Case Material
Plastic
First Aid Kit Mounting Type
Portable
First Aid Kit Application
Emergency Preparedness
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
People Served Per Kit
1
Color Code
No
Number of Components
13
Unitized
No
People Served per Kit
1

Description

American Red Cross 13 Piece Fluid Spill, Number of Components 13, Unitized No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.