American Red Cross Deluxe CPR Responder
Mfr # RC-642
Zoro # G7092375
product price: $28.59
/eaKey Features
Height
8 in
First Aid Kit Mounting Type
Portable
First Aid Kit Application
First Response
Case Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-642
Zoro #
G7092375
UPC #
092265726429
Country of Origin
United States
Dimensions
Height
8 in
Width
2 3/4 in
Depth
3 7/8 in
Details
Item
American Red Cross Deluxe CPR Responder
First Aid Kit Mounting Type
Portable
First Aid Kit Application
First Response
Case Material
Plastic
Color
Black
People Served Per Kit
5
Includes
(2)CPR Latex Free Face Shield;(4)Exam Vinyl Gloves;(4)Bzk Antiseptic Towelettes;(4)Antimicrobial Wipes;(2)Tissue Pack, 15/Pack;(2)0.9 g Hand Sanitizer Pack;(1)24 in x 24 in Biohazard Bag;(1)Twist Tie
Unitized
No
Number of Components
18
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
Color Code
No
People Served per Kit
5
Description
American Red Cross Deluxe CPR Responder, Number of Components 18, Unitized No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.