American Red Cross Deluxe Eye Care Emerg
Mfr # RC-684
Zoro # G7092287
product price:Â $31.19
/eaKey Features
Color
Black
Includes
(2)Eye Wash Bottle, 4 oz;(4)Eye Cups;(4)Sterile Eye Pads;(1)Conforming Gauze Roll, 2 in;(1)Conforming Gauze Roll, 3 in;(2)First Aid Tape Roll;(2)Hand Sanitizer Pack, .9 g
First Aid Kit Application
Eye Care
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RC-684
Zoro #
G7092287
UPC #
092265726849
Country of Origin
Multiple
Dimensions
Depth
3 7/8 in
Height
8 in
Width
2 3/4 in
Details
Item
American Red Cross Deluxe Eye Care Emerg
Color
Black
Includes
(2)Eye Wash Bottle, 4 oz;(4)Eye Cups;(4)Sterile Eye Pads;(1)Conforming Gauze Roll, 2 in;(1)Conforming Gauze Roll, 3 in;(2)First Aid Tape Roll;(2)Hand Sanitizer Pack, .9 g
First Aid Kit Application
Eye Care
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
Color Code
No
People Served Per Kit
2
First Aid Kit Mounting Type
Portable
Case Material
Plastic
Unitized
No
Number of Components
16
People Served per Kit
2
Description
American Red Cross Deluxe Eye Care Emerg, Number of Components 16, Unitized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.