Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

American Red Cross Deluxe Personal Safet

  • Mfr # RC-613

  • Zoro # G7092348


product price: $28.99
/ea

Key Features

Color
Black
Includes
(2)BZK Antiseptic towlette;(1)Emergency Blanket;(1)Emergency Drinking Water;(1)Emergency Poncho;(3)Fabric Bandage, ¾ in x 3 in;(1)Fingertip fabric bandage;(1)First Aid Cream, 0.9gm each;(2)Germicidal Wipes;(1)Hand sanitizer pack, 0.9gm ea;(2)Hand Warmers;(1)Knuckle Fabric Bandage;(2) Nitrile Exam Gloves;(1)Light Stick;(1)N95 Mask;(5) Plastic Bandage, ¾ in x 3 in;(5)Plastic Bandage, 3/8 in x 1½ in;(1) Triple Antibiotic Ointment pack, 0.5gm ea;(1)Whistle
People Served Per Kit
5
First Aid Kit Mounting Type
Portable
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-613
Zoro #
G7092348
UPC #
92265726139
Country of Origin
Multiple

Dimensions

Width
2 3/4 in
Height
8 in
Depth
3 7/8 in

Details

Item
American Red Cross Deluxe Personal Safety
Color
Black
Includes
(2)BZK Antiseptic towlette;(1)Emergency Blanket;(1)Emergency Drinking Water;(1)Emergency Poncho;(3)Fabric Bandage, ¾ in x 3 in;(1)Fingertip fabric bandage;(1)First Aid Cream, 0.9gm each;(2)Germicidal Wipes;(1)Hand sanitizer pack, 0.9gm ea;(2)Hand Warmers;(1)Knuckle Fabric Bandage;(2) Nitrile Exam Gloves;(1)Light Stick;(1)N95 Mask;(5) Plastic Bandage, ¾ in x 3 in;(5)Plastic Bandage, 3/8 in x 1½ in;(1) Triple Antibiotic Ointment pack, 0.5gm ea;(1)Whistle
People Served Per Kit
5
First Aid Kit Mounting Type
Portable
Waterproof
No
First Aid Kit Application
First Response
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
No
Color Code
No
Number of Components
32
Case Material
Plastic
People Served per Kit
5

Description

American Red Cross Deluxe Personal Safety, Number of Components 32, Unitized No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.