Zoro Homepage

American Red Cross Deluxe Student Emerge

  • Mfr # RC-608

  • Zoro # G7092384


product price: $26.89
/ea

Key Features

Color
Black
Includes
(2) BZK Antiseptic towlette;(1) Emergency Blanket;(1) Emergency Drinking Water;(1) Emergency Poncho;(3) Fabric Bandage, 3/4 in x 3 in;(1) Facemask;(1) Fingertip Fabric Bandage;(1) Food Bar, 400 Calorie;(1) Hand sanitizer pack, 0.9gm ea;(2) Hand Warmer;(1) Knucke Fabric Bandage;(5) Plastic Bandage, ¾ in x 3 in;(5) Plastic Bandage, 3/8 in x 1½ in;(1) Triple Antibiotic Ointment pack, 0.5gm ea;(1) Whistle
Unitized
No
Color Code
No
People Served Per Kit
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-608
Zoro #
G7092384
UPC #
92265726085
Country of Origin
Multiple

Dimensions

Depth
3 7/8 in
Height
8 in
Width
2 3/4 in

Details

Item
American Red Cross Deluxe Student Emerge
Color
Black
Includes
(2) BZK Antiseptic towlette;(1) Emergency Blanket;(1) Emergency Drinking Water;(1) Emergency Poncho;(3) Fabric Bandage, 3/4 in x 3 in;(1) Facemask;(1) Fingertip Fabric Bandage;(1) Food Bar, 400 Calorie;(1) Hand sanitizer pack, 0.9gm ea;(2) Hand Warmer;(1) Knucke Fabric Bandage;(5) Plastic Bandage, ¾ in x 3 in;(5) Plastic Bandage, 3/8 in x 1½ in;(1) Triple Antibiotic Ointment pack, 0.5gm ea;(1) Whistle
Unitized
No
Color Code
No
People Served Per Kit
5
First Aid Kit Application
Emergency Preparedness
Number of Components
27
Case Material
Plastic
First Aid Kit Mounting Type
Portable
Waterproof
No
First Aid ANSI Kit Type
Not ANSI Compliant
People Served per Kit
5

Description

American Red Cross Deluxe Student Emerge, Number of Components 27, Unitized No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.