American Red Cross Emergency Preparednes, 12 in W, Red

  • Mfr # 91051

  • Zoro # G7092235


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
Flashlight with Batteries, 5 in(1);Crank Flashlight/Radio/Cell Phone Charger(1);Emergency Food Bars (6);Poncho(1);Whistle(1);Duct Tape Roll, 2 in x 10ft(1);Hand Sanitizer Packets, 0.9g (2);Emergency Water Packets, 4oz (4);Emergency Water Bag, 3.5G(1);Antimicrobial Wipes (100);Toothbrush, 4 in(1);Toothpaste Tube, 6oz(1);Travel Tissues(1);Comfort Kit Mesh Bag(1);First Aid Guide (1);Nitrile Exam Gloves(2);Sterile Gauze Pads, 3 in x 3 in(4);CPR Face Shield(1);Cloth First Aid Tape, 1 in x 5yd(1);BZK Antiseptic Towelettes (10);Conforming Gauze Roll, 2 in(1);Non-Stick Pads, 2 in x 3 in(2);XL Fabric Bandages, 2 in x 4.5 in(1);Adhesive Plastic Bandages, 3/8 in x 1 1/2 in(5);Knuckle Fabric Bandages(1);Fingertip Fabric Bandages(1);Adhesive Plastic Bandages, 3/4 in x 3 in(10);Adhesive Plastic Bandages, 1 in x 3 in(5);Emergency Blanket, 52 in x 84 in(1);Pen Light with Batteries(1);Ballpoint Pen(1);Multi-Tool(1);Dust Face Mask (5);Tweezers(1);Zip-Lock Bag, 6 in x 9 in(1);Travel Shampoo/Body Wash, 59ml(1);Travel Hand Lotion, 118ml(1);Travel Deodorant, 45ml(1);Travel Bar Soap, 30g(1);Wash Cloth(1);Comb(1)
Number of Components
184
Width
12 in
People Served Per Kit
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91051
Zoro #
G7092235
UPC #
92265910514
Country of Origin
Multiple

Dimensions

Width
12 in
Depth
9 in
Height
16 1/2 in

Details

Item
American Red Cross Emergency Preparednes
Color
Red
Includes
Flashlight with Batteries, 5 in(1);Crank Flashlight/Radio/Cell Phone Charger(1);Emergency Food Bars (6);Poncho(1);Whistle(1);Duct Tape Roll, 2 in x 10ft(1);Hand Sanitizer Packets, 0.9g (2);Emergency Water Packets, 4oz (4);Emergency Water Bag, 3.5G(1);Antimicrobial Wipes (100);Toothbrush, 4 in(1);Toothpaste Tube, 6oz(1);Travel Tissues(1);Comfort Kit Mesh Bag(1);First Aid Guide (1);Nitrile Exam Gloves(2);Sterile Gauze Pads, 3 in x 3 in(4);CPR Face Shield(1);Cloth First Aid Tape, 1 in x 5yd(1);BZK Antiseptic Towelettes (10);Conforming Gauze Roll, 2 in(1);Non-Stick Pads, 2 in x 3 in(2);XL Fabric Bandages, 2 in x 4.5 in(1);Adhesive Plastic Bandages, 3/8 in x 1 1/2 in(5);Knuckle Fabric Bandages(1);Fingertip Fabric Bandages(1);Adhesive Plastic Bandages, 3/4 in x 3 in(10);Adhesive Plastic Bandages, 1 in x 3 in(5);Emergency Blanket, 52 in x 84 in(1);Pen Light with Batteries(1);Ballpoint Pen(1);Multi-Tool(1);Dust Face Mask (5);Tweezers(1);Zip-Lock Bag, 6 in x 9 in(1);Travel Shampoo/Body Wash, 59ml(1);Travel Hand Lotion, 118ml(1);Travel Deodorant, 45ml(1);Travel Bar Soap, 30g(1);Wash Cloth(1);Comb(1)
Number of Components
184
People Served Per Kit
1
Case Material
Fabric
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Application
Emergency Preparedness
Color Code
No
First Aid Kit Mounting Type
Portable
People Served per Kit
1

Description

American Red Cross Emergency Preparednes, Number of Components 184

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.