American Red Cross Emergency Preparednes, 16 in W, Red

  • Mfr # 91053

  • Zoro # G7092278


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Includes
Poncho(4);Whistle(4);Emergency Blanket, 52 in x 84 in(4);Hand Warmers(8);Emergency Water Packets, 4oz(16);Zip-Lock Bag, 10 in x 12 in(1);Emergency Food Bars24Hand Sanitizer Bottle, 2oz(1);Duct Tape Roll, 2 in x 10ft(1);Dust Face Mask (5);LED Flashlight(4);Crank Flashlite/Radio/Cell Phone Charger w/ Solar Panel & Lithium-Ion Battery(1);Emergency Water Bag, 2.5G(4);Multi-Tool(1);Comfort Kit Mesh Bag(4);Toothbrush, 4 in(4);Toothpaste Tube, 6oz(4);Travel Tissues(4);Travel Shampoo/Body Wash, 59ml(4);Travel Hand Lotion, 118ml(4);Travel Deodorant, 45ml(4);Travel Bar Soap, 30g(4);Wash Cloth(4);Comb(4);Travel Shave Gel(4);Adhesive Plastic Bandages, 1 in x 3 in(5);Adhesive Plastic Bandages, 2 in x 4 in(1);Adhesive Plastic Bandages, 3/8 in x 1 1/2 in(5);Patch Plastic Bandages, 1 1/2 in x 1 1/2 in(1);Adhesive Fabric Bandage, 3/4 in x 3 in(10);Adhesive Plastic Bandages, 7/8 in Round(10);Butterfly Wound Closures(3);Sterile Gauze Pads, 3 in x 3 in(4);Conforming Gauze Roll, 2 in(1);Trauma Pad, 5 in x 9 in(1);Nitrile Exam Gloves(2);BZK Antiseptic Towelettes(6);Antibiotic Ointment Packets, 0.9g(3);First Aid Tape, 1/2 in x 5yd(1);Aspirin Tablets(2);First Aid Guide(1);Extra-Strength Non-Aspirin Tablets(2);Ibuprofen Tablets(2);Disposable Razor(4);Adhesive Plastic Bandages, 1 in x 3 in(5);Adhesive Plastic Bandages, 2 in x 4 in(1);Adhesive Plastic Bandages, 3/8 in x 1 1/2 in(5);Patch Plastic Bandages, 1 1/2 in x 1 1/2 in(1);Adhesive Fabric Bandage, 3/4 in x 3 in(10);Adhesive Plastic Bandages, 7/8 in Round(10);Butterfly Wound Closures(3);Sterile Gauze Pads, 2 in x 2 in(4);Conforming Gauze Roll, 2 in(1);Trauma Pad, 5 in x 9 in(1);Nitrile Exam Gloves(2);BZK Antiseptic Towelettes(6);Antibiotic Ointment Packets, 0.9g(3);First Aid Tape, 1/2 in x 5yd(1);Aspirin Tablets(2);Extra-Strength Non-Aspirin Tablets(2);Ibuprofen Tablets(2);First Aid Guide (1);Adhesive Plastic Bandages, 3/4 in x 3 in
Number of Components
269
Width
16 in
Unitized
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91053
Zoro #
G7092278
UPC #
092265910538
Country of Origin
Multiple

Dimensions

Width
16 in
Height
17 in
Depth
13 in

Details

Item
American Red Cross Emergency Preparednes
Color
Red
Includes
Poncho(4);Whistle(4);Emergency Blanket, 52 in x 84 in(4);Hand Warmers(8);Emergency Water Packets, 4oz(16);Zip-Lock Bag, 10 in x 12 in(1);Emergency Food Bars24Hand Sanitizer Bottle, 2oz(1);Duct Tape Roll, 2 in x 10ft(1);Dust Face Mask (5);LED Flashlight(4);Crank Flashlite/Radio/Cell Phone Charger w/ Solar Panel & Lithium-Ion Battery(1);Emergency Water Bag, 2.5G(4);Multi-Tool(1);Comfort Kit Mesh Bag(4);Toothbrush, 4 in(4);Toothpaste Tube, 6oz(4);Travel Tissues(4);Travel Shampoo/Body Wash, 59ml(4);Travel Hand Lotion, 118ml(4);Travel Deodorant, 45ml(4);Travel Bar Soap, 30g(4);Wash Cloth(4);Comb(4);Travel Shave Gel(4);Adhesive Plastic Bandages, 1 in x 3 in(5);Adhesive Plastic Bandages, 2 in x 4 in(1);Adhesive Plastic Bandages, 3/8 in x 1 1/2 in(5);Patch Plastic Bandages, 1 1/2 in x 1 1/2 in(1);Adhesive Fabric Bandage, 3/4 in x 3 in(10);Adhesive Plastic Bandages, 7/8 in Round(10);Butterfly Wound Closures(3);Sterile Gauze Pads, 3 in x 3 in(4);Conforming Gauze Roll, 2 in(1);Trauma Pad, 5 in x 9 in(1);Nitrile Exam Gloves(2);BZK Antiseptic Towelettes(6);Antibiotic Ointment Packets, 0.9g(3);First Aid Tape, 1/2 in x 5yd(1);Aspirin Tablets(2);First Aid Guide(1);Extra-Strength Non-Aspirin Tablets(2);Ibuprofen Tablets(2);Disposable Razor(4);Adhesive Plastic Bandages, 1 in x 3 in(5);Adhesive Plastic Bandages, 2 in x 4 in(1);Adhesive Plastic Bandages, 3/8 in x 1 1/2 in(5);Patch Plastic Bandages, 1 1/2 in x 1 1/2 in(1);Adhesive Fabric Bandage, 3/4 in x 3 in(10);Adhesive Plastic Bandages, 7/8 in Round(10);Butterfly Wound Closures(3);Sterile Gauze Pads, 2 in x 2 in(4);Conforming Gauze Roll, 2 in(1);Trauma Pad, 5 in x 9 in(1);Nitrile Exam Gloves(2);BZK Antiseptic Towelettes(6);Antibiotic Ointment Packets, 0.9g(3);First Aid Tape, 1/2 in x 5yd(1);Aspirin Tablets(2);Extra-Strength Non-Aspirin Tablets(2);Ibuprofen Tablets(2);First Aid Guide (1);Adhesive Plastic Bandages, 3/4 in x 3 in
Number of Components
269
Unitized
No
First Aid Kit Application
First Response
Case Material
Fabric
Waterproof
No
Color Code
No
People Served Per Kit
4
First Aid Kit Mounting Type
Portable
First Aid ANSI Kit Type
Not ANSI Compliant
People Served per Kit
4

Description

American Red Cross Emergency Preparednes, Number of Components 269, Unitized No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.