Zoro Homepage

American Red Cross Personal Safety Emerg

  • Mfr # RC-612

  • Zoro # G7092253


product price: $28.19
/ea

Key Features

Color
Black
Includes
(2) BZK Antiseptic Towelette;(1) Emergency Blanket;(1) Emergency Drinking Water;(1) Emergency Poncho;(3) Fabric Bandage, ¾ in x 3 in;(1) Face Mask;(1) Fingertip fabric bandage;(1) Hand sanitizer pack, 0.9gm ea;(1) Hydrocortisone pack, 0.9gm ea; (1) Knucke Fabric Bandage;(1) Light Stick;(5) Plastic Bandage, ¾ in x 3 in;(5) Plastic Bandage, 3/8 in x 1½ in; (1) Triple Antibiotic Ointment pack, 0.5gm ea;(1) Whistle
First Aid ANSI Kit Type
Not ANSI Compliant
Width
2 3/4 in
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-612
Zoro #
G7092253
UPC #
092265726122
Country of Origin
United States

Dimensions

Width
2 3/4 in
Height
6 in
Depth
3 7/8 in

Details

Item
American Red Cross Personal Safety Emerg
Color
Black
Includes
(2) BZK Antiseptic Towelette;(1) Emergency Blanket;(1) Emergency Drinking Water;(1) Emergency Poncho;(3) Fabric Bandage, ¾ in x 3 in;(1) Face Mask;(1) Fingertip fabric bandage;(1) Hand sanitizer pack, 0.9gm ea;(1) Hydrocortisone pack, 0.9gm ea; (1) Knucke Fabric Bandage;(1) Light Stick;(5) Plastic Bandage, ¾ in x 3 in;(5) Plastic Bandage, 3/8 in x 1½ in; (1) Triple Antibiotic Ointment pack, 0.5gm ea;(1) Whistle
First Aid ANSI Kit Type
Not ANSI Compliant
Case Material
Plastic
Number of Components
26
First Aid Kit Mounting Type
Portable
People Served Per Kit
5
Color Code
No
Unitized
No
First Aid Kit Application
Emergency Preparedness
Waterproof
No
People Served per Kit
5

Description

American Red Cross Personal Safety Emerg, Number of Components 26, Unitized No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.