Zoro Homepage

First Aid Kit and Housing, Plastic 33 Components, 5 People Served

  • Mfr # 720008

  • Zoro # G8525933


product price: $12.55
/ea

Key Features

Color
White
Housing Material
Plastic
Number of Components
33
Includes
1-1/2 in x 1-1/2 in Patch Bandage, Knuckle Fabric Bandage, Fingertip Fabric Bandage, 1/2 in x 5 yd First Aid Tape, 2 in Gauze Roll, (2) 3 in x 3 in Sterile Gauze Pad, 5 in x 9 in Trauma Pad, (5) 3/4 in x 3 in Plastic Bandages, 7/8 in Spot Bandage Round, (6) BZK Antiseptic Wipes, (2) First Aid Burn Cream Packets, First Aid Guide, Hand Sanitizer Packet, 2 in x 2 in Moleskin Blister Bandage, (4) Nitrile Exam Gloves, Sting Relief Wipes, Sunscreen Lotion Packets
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720008
Zoro #
G8525933
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5.5 in
Height
8 in
Depth
2 in
Housing Width
5 1/2 in
Housing Depth
2 in
Housing Height
8 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
33
Includes
1-1/2 in x 1-1/2 in Patch Bandage, Knuckle Fabric Bandage, Fingertip Fabric Bandage, 1/2 in x 5 yd First Aid Tape, 2 in Gauze Roll, (2) 3 in x 3 in Sterile Gauze Pad, 5 in x 9 in Trauma Pad, (5) 3/4 in x 3 in Plastic Bandages, 7/8 in Spot Bandage Round, (6) BZK Antiseptic Wipes, (2) First Aid Burn Cream Packets, First Aid Guide, Hand Sanitizer Packet, 2 in x 2 in Moleskin Blister Bandage, (4) Nitrile Exam Gloves, Sting Relief Wipes, Sunscreen Lotion Packets
Number of People Served
5
Standards
OSHA Compliant
For Use With
Emergency
Number of Shelves
0
First Aid Kit Mounting Type
Portable
First Aid ANSI Kit Type
Not ANSI Compliant
Waterproof
No
Unitized
Bulk
Application
Vehicle
Latex Content
Latex Free
Number of Pockets
0
Wound Dressings Included
Gauze Roll, First Aid Tape, Trauma Pad, (2) Gauze Pads, Patch Bandage
Mountable
Portable
Water Resistance
Not Water Resistant
Color Coded
Not Color Coded
Includes Medication
No Medication Included
Includes Housing
Housing Included
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
Hand Sanitizer Packet, Sting Relief Wipe, Sunscreen Lotion Packet, (2) Burn Cream Packets, (6) BZK Antiseptic Wipes
Miscellaneous Kit Contents Included
(2) Safety Pins
Adhesive Bandages Included
(5) Bandages, Fingertip Bandage, Knuckle Bandage, Moleskin, Patch Bandage, Spot Bandage
Documentation Included
First Aid Guide
Housing Color
White

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 1, Number of Components 33, Number of Pockets 0, Adhesive Bandages Included (5) Bandages, Fingertip Bandage, Knuckle Bandage, Moleskin, Patch Bandage, Spot Bandage, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, First Aid Tape, Trauma Pad, (2) Gauze Pads, Patch Bandage, Miscellaneous Kit Contents Included (2) Safety Pins

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.