Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit, Nylon 184 Components, 1 People Served

  • Mfr # 91052

  • Zoro # G8525839


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Nylon
Number of Components
184
Includes
(4) 3 in x 3 in Sterile Gauze Pads, 6 oz Toothpaste, (2) 0.9g Hand Sanitizer Packets, Toothbrush, First Aid Guide, Whistle, (2) Nitrile Exam Gloves, Emergency Food Bar, Tissue Travel Pack, 1 in x 5 yd First Aid Cloth Tape, Multi-Tool, 2 in Duct Tape Roll, Crank-power Flashlight/Weather Radio/Phone Charger, 3.5 gal Water Bag, Pen Light, 59mL Shampoo/Body Wash, 118mL Travel Hand Lotion, 45mL Travel Deodorant, 30g Bar Soap, Wash Cloth, Comb, Ballpoint Pen, Flashlight, Face Mask, 2 in x 4-1/2 in XL Adhesive Fabric Bandage, (10) 3/4 in x 3 in Adhesive Plastic Bandages, (5) 1 in x 3 in Adhesive Plastic Bandages, (5) 3/8 in x 1-1/2 in Adhesive Plastic Bandages, Knuckle Fabric Bandage, Fingertip Fabric Bandage, (2) 2 in x 3 in Non-Adherent Pad, 2 in Conforming Gauze Roll, (10) BZK Antiseptic Towelettes, 52 in x 84 in Emergency Blanket, Poncho, (4) 4 oz Emergency Water Packets, Tweezers, (6) Antimicrobial Wipes, CPR Face Shield in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91052
Zoro #
G8525839
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
17 in
Depth
13 in
Housing Width
16 in
Housing Height
17 in
Housing Length
13 in

Details

Item
First Aid Kit
Color
Red
Housing Material
Nylon
Number of Components
184
Includes
(4) 3 in x 3 in Sterile Gauze Pads, 6 oz Toothpaste, (2) 0.9g Hand Sanitizer Packets, Toothbrush, First Aid Guide, Whistle, (2) Nitrile Exam Gloves, Emergency Food Bar, Tissue Travel Pack, 1 in x 5 yd First Aid Cloth Tape, Multi-Tool, 2 in Duct Tape Roll, Crank-power Flashlight/Weather Radio/Phone Charger, 3.5 gal Water Bag, Pen Light, 59mL Shampoo/Body Wash, 118mL Travel Hand Lotion, 45mL Travel Deodorant, 30g Bar Soap, Wash Cloth, Comb, Ballpoint Pen, Flashlight, Face Mask, 2 in x 4-1/2 in XL Adhesive Fabric Bandage, (10) 3/4 in x 3 in Adhesive Plastic Bandages, (5) 1 in x 3 in Adhesive Plastic Bandages, (5) 3/8 in x 1-1/2 in Adhesive Plastic Bandages, Knuckle Fabric Bandage, Fingertip Fabric Bandage, (2) 2 in x 3 in Non-Adherent Pad, 2 in Conforming Gauze Roll, (10) BZK Antiseptic Towelettes, 52 in x 84 in Emergency Blanket, Poncho, (4) 4 oz Emergency Water Packets, Tweezers, (6) Antimicrobial Wipes, CPR Face Shield in
Number of People Served
1
Unitized
No
For Use With
Emergency
Waterproof
No
Number of Shelves
0
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Mounting Type
Portable
Application
Emergency Preparedness
Housing Color
Red
First Aid Supplies Included
(10) Adhesive Plastic Bandages 3/4 in x 3 in, (10) BZK Antiseptic Towelettes, (100) Antimicrobial Wipes, (2) 2 in x 3 in Non-Stick Pads, (4) 3 in x 3 in Sterile Gauze Pads, (5) 1 in x 3 in Adhesive Plastic Bandages, (5) 3/8 in x 1 1/2 in Adhesive Plastic Bandages, 1/2 in x 5 yd First Aid Tape, 118 mL Travel Hand Lotion, 2 in Conforming Gauze Roll, 2 in x 4.5 in XL Fabric Bandages, 30 g Travel Bar Soap, 45 mL Travel Deodorant, 59 mL Travel Shampoo/Body Wash, Comb, CPR Face Shield, Fingertip Fabric Bandages, Knuckle Fabric Bandages, Tweezers, Wash Cloth
Housing Style
Backpack
PPE and Shelter Supplies Included
(2) Nitrile Exam Gloves, (5) Dust Face Mask, 52 in x 84 in Emergency Blanket, CPR Face Shield, Poncho
Rations Included
(4) 4 oz Emergency Water Packets, (6) Emergency Food Bars, 3.5 g Emergency Water Bag
Hygiene Supplies Included
(10) BZK Antiseptic Towelettes, (100) Antimicrobial Wipes, (2) 0.9 g Hand Sanitizer Packets, 0.6 oz Toothpaste Tube, 118 ml Travel Hand Lotion, 4 in Toothbrush, 45 ml Travel Deodorant, 59 ml Travel Shampoo/Body Wash, Comb, Comfort Kit Mesh Bag, Travel Bar Soap 30 g, Travel Tissues, Wash Cloth
Writing and Communication Supplies Included
Ballpoint Pen, First Aid Guide, Whistle
Power and Lighting Supplies Included
5 in Flashlight with Batteries, Crank Flashlight/Radio/Cell Phone Charger, Crank Flashlight/Radio/Cell Phone Charger with Lithium-Ion Battery, Pen Light with Batteries
Tools Included
3 yd Duct Tape, Multi-Tool
ANSI Standard Met
Not ANSI Compliant
Color Coded
No

Description

First Aid Kit, Number of Components 184, Case Material Nylon, Color Red, Height 17 in, Width 16 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.