Light; H20
- Mfr # 75025499413
- Zoro # G724213356
product price:Â
$
15.39
/ea
Key Features
Beam Focus
Fixed
Number of Batteries
1
Switch Location
Body
Body Color
White
Switch Type
Slide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75025499413
- Zoro #
- G724213356
- UPC #
- 075025499413
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Beam Focus
- Fixed
- Number of Batteries
- 1
- Switch Location
- Body
- Body Color
- White
- Switch Type
- Slide
- Maximum Beam Distance
- 15 m
- Body Material
- Plastic
- Rechargeable
- No
- Beam Color
- White
- Number of Light Output Modes
- 1
- Beam Pattern
- Spot
- Maximum Brightness
- 10 lm
- Item
- Flashlight
- Includes Secondary Light
- No
- Intrinsically Safe
- Yes
- Run Time at Maximum Brightness
- 72 hr
Description
Flashlight, Battery Size Not Applicable, Includes Batteries Not Applicable, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color White, Body Material Plastic, Number of Light Output Modes 1, Maximum Beam Distance 15 m, Maximum Brightness 10 lm, Run Time at Maximum Brightness 72 hr, Charger Style Included Not Applicable, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Rated, Hazardous Location Specification Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.