Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
American Red Cross Personal Survival Kit, 168 Piece, Black 711462-GR

Personal Survival Kit, 168 Piece, Black (Discontinued)

  • Mfr # 711462-GR
  • Zoro # G5133021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711462-GR
Zoro #
G5133021
UPC #
-
Country of Origin
Unknown

Dimensions

Width
9"
Length
12"
Height
4"

Details

Case Material
Nylon
People Served
1
Number of Components
168
Standards
Endorsed By The American Red Cross
Color
Black
Includes
(25) 3/4 x 3 in Adhesive Plastic Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (6) 2 x 4 in Elbow and Knee Plastic Bandages, (10) 3/8 x 1 1/2 in Junior Plastic Bandages, (8) Medium Butterfly Wound Closures, (8) 1 x 3 in Adhesive Plastic Bandages, (2) 2 x 3 in Non-Stick Pads, (2) 3 x 4 in Non-Stick Pads, (6) 2 x 2 in Gauze Dressing Pads, (4) 3 x 3 in Gauze Dressing Pads, (2) 5 x 9 in Trauma Pads, (2) 2 in Conforming Gauze Roll Bandages, (1) 36 in Triangular Sling/Bandage with (2) Safety Pins, (4) 2 3/8 x 2 3/4 in Transparent Dressings, (4) Aspirin Tablets, (4) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (4) Antacid Tablets, (2) Antihistamine Tablets, (4) Motion Sickness Tablets, (10) Alcohol Cleansing Pads, (9) BZK Antiseptic Towelettes, (6) Castile Soap Towelettes, (16) Triple Antibiotic Ointment, (2) 3.5g Burn Relief Packs, (3) Insect Sting Relief Pads, (3) Povidone-Iodine Infection Control Wipes, (1) 3 in x 5 yd Elastic Latex-Free Bandage Wrap with (2) Fasteners, (1) 1 in x 10 yd Clear First Aid Tape Roll, (1) 4 x 5 in Instant Cold Compress, (1) Sterile Eye Pad, (2) 0.5 oz Eye Wash, (1) Emergency Survival Sleeping Bag, (3) 2 x 2 in Moleskin Squares, (2) 0.5g Lip Ointment Packs, (1) 7g SPF 30 Sunscreen Pack, (1) 2400 Calorie Emergency Food Ration Bar, (2) Emergency Drinking Water Pouches, (1) Box of Waterproof Matches, (2) 6 x 3/4 in Finger Splints, (2) Medium No. 2 Safety Pins, (2) 3 in Sterile Cotton Tip Applicators, (1) Digital Thermometer, (2) Nitrile Gloves, (1) Deluxe Stainless Steel Scissors, (1) Deluxe Stainless Steel Tweezers, (1) First Aid Guide
Industry Type
Healthcare
Item
Personal Survival Kit

Description

Personal Survival Kit, Number of Components 168, People Served 1, Case Material Nylon, Color Black, Height 4 In., Length 12 In., Width 9 In.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.