This item is Discontinued.

American Red Cross Portable Multipurpose Weather Radio, Red ARCFRX3+WXR

Portable Multipurpose Weather Radio, Red (Discontinued)

  • Mfr # ARCFRX3+WXR
  • Zoro # G4635906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARCFRX3+WXR
Zoro #
G4635906
UPC #
750254810312
Country of Origin
China

Dimensions

Length
6 7/8 in
Depth
2 5/8 in
Width
5 13/16 in
Overall Width
5 13/16 in
Overall Height
6 29/32 in
Overall Depth
2 19/32 in

Details

Item
Portable Weather Radio
Color
Red
Includes
LED Flashlight, Mini USB Cable
Features
Alarm Clock, Broadcasts Emergency Weather Alerts, Glow in the Dark Locator, Hand Turbine Charging, Headphone Jack, Red LED Flashing Beacon, AM/FM Digital Radio, Solar Power Charging
Power Source
Battery
Display
Backlit LCD
Powered By
2600 mAh Rechargeable Battery, Hand Crank, Mini USB Cable, Solar
Radio Channels
AM/FM, NOAA
Specific Area Message Encoding
No
Special Features
Glow-In-The-Dark Locator, Headphone Jack, LED Flashlight, Telescoping Antenna, USB Cell Phone Charging Port
Channels
AM/FM, NOAA Weather Channels
Green Environmental Attribute
Product is Rechargeable
Includes Batteries
Batteries Included
Includes Display
Display Included
Display Lighting
Lit Display
Radio Bands
AM, FM, NOAA
Alert Style
Audible Alert
Passive Alert Monitoring
General Monitoring

Description

Portable Weather Radio, Red, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By 2600 mAh Rechargeable Battery, Hand Crank, Mini USB Cable, Solar, Special Features Glow-In-The-Dark Locator, Headphone Jack, LED Flashlight, Telescoping Antenna, USB Cell Phone Charging Port, Display Backlit LCD, Depth 2 5/8 in, Length 6 7/8 in, Width 5 13/16 in, Includes LED Flashlight, Mini USB Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.