Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, L, 200 PK, Orange
- Mfr # 5113-2
- Zoro # G507042555
product price:Â
$
29.79
/pk of 200, $0.15/ea
Key Features
Color
Orange
Material
Low Protein Natural Rubber Latex
Palm Thickness
7 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5113-2
- Zoro #
- G507042555
- UPC #
- 810229026794
- Country of Origin
- United States
Dimensions
- Size
- L
- Palm Thickness
- 7 mil
Details
- Item
- Disposable Gloves
- Color
- Orange
- Material
- Low Protein Natural Rubber Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powdered
- Standards
- Food Service; Materials Compliant, CFR 177.2600
- Sterile/Non-Sterile
- Non-Sterile
Description
Our 7 MIL Disposable Latex General Purpose Safety Gloves are produced with a uniquely processed nonallergic low protein premium natural rubber latex and coated with calcium carbonate facilitating grip and high performance in wet and dry environments while being gentle on the skin Our ambidextrous Safety Gloves provide reliable protection against nonhazardous materials The calcium carbonate powdered coating absorbs moisture and humidity yet gentle on the skin while simultaneously increasing durability The durability heightens protection against tearing or ripping and puncture without compromising on elasticity and functionality The gloves are ambidextrousdesigned to function on both the right and left handand cut for a closetotheskin fit This glove is thicker softer and more durable when compared to medical or other thinner disposable latex nitrile or vinyl gloves The premium natural latex rubber is superior mimicking the sensory feeling of the skin and molding to the hand like a second skin providing a full tactile sensory transfer The biodegradable Safety Gloves are widely used for nonsterile medical exam laboratory industrial commercial MRO hospitality food service janitorial arts and crafts tattooing salon pet care agriculture auto care and assembly work for allday comfort and dexterity They are compliant with Food Service CFR 1772600 made in our ISOASTM FDA QSR facility Our product lines are always made from ethically sourced materials by American workers who are paid fair and living wages Its how we do business and our products proudly reflect our standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.