Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

American Safety Technologies 5 Gal. Anti-Slip Floor Coating, Matte Finish, Black, Water Base AS127K

5 Gal. Anti-Slip Floor Coating, Matte Finish, Black, Water Base (Discontinued)

  • Mfr # AS127K
  • Zoro # G4941657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS127K
Zoro #
G4941657
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5 Gal.

Details

Color
Black
Item
Anti-Slip Floor Coating
Finish
Matte
Exposure Conditions
Moderate to Severe
Resin Type
Epoxy
Base Type
Water
Application Method
Phenolic C, Roller
VOC Content
98g/L
Dry Time - Light Traffic
12 hr.
Coverage
40 to 60 sq. ft./gal.
Dry Time Tack Free
6 hr.
Surface
Concrete, Steel
Dry Time Recoat
12 hr.
Dry Time
72 hr.
Application Temperature
50 to 120 Degrees F

Description

Anti-Slip Floor Coating, Water Base Type, Epoxy Resin Type, VOC Content 98g/L, Size 5 gal., Color Black, Matte Finish, Coverage 40 to 60 sq. ft./gal., Dry Time Tack Free 6 hr., Dry Time - Light Traffic 12 hr., Dry Time 72 hr., Dry Time Recoat 12 hr., Application Temperature 50 to 120 Degrees F, Application Method Phenolic C, Roller, Concrete, Steel, Exposure Conditions Moderate to Severe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.