American Saw 1779774 9L To 19L Hex Arbor

  • Mfr # 517802

  • Zoro # G504040110


product price:  $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
517802
Zoro #
G504040110
UPC #
885363004755
Country of Origin
United States

Description

Features
  • Hex arbor
  • Fits hole saws 9l to 19l.
  • Dimension - 5.63 x 1.88 x 1.88 in.
  • Item weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.