Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7ml Copolymer Plastic Vial, 1000PK

  • Mfr # 125509

  • Zoro # G405299501


product price: $291.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Chamber Width
12.62 in
Length
9.12 in
Chamber Height
14.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125509
Zoro #
G405299501
UPC #
-
Country of Origin
United States

Dimensions

Chamber Width
12.62 in
Length
9.12 in
Chamber Height
14.62 in

Description

High clarity plastic vial for liquid scintillation counting. Supplied with an unlined white polyethylene cap that seals with 1/4 turn. Each bulk pack contains 1,000 vials and caps packaged in separate clear plastic bags. These may not be compatible with certain scintillation counter models that require cap and vial to be flush.
Capacity: 7 ml Cap Size: 17mm Dimensions (Cap On): 17 x 55 mmShipping Weight: 10 lbs
Shipping Dimensions: 12.62 x 14.62 x 9.12
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.