Zoro Homepage

RPI 100ul Universal Filter Pipet Tips, PP, Sterile, 960PK

  • Mfr # 141066B

  • Zoro # G816459778


product price: $135.99
/pk 960, $0.14/ea
Free Shipping & Returns

Key Features

Capacity
100 UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141066B
Zoro #
G816459778
UPC #
-
Country of Origin
Unknown

Details

Item
RPI 100ul Universal Filter Pipet Tips, PP, Sterile, 960/pk
Capacity
100 UL

Description

Crafted meticulously from top-grade raw materials and employing exacting production methods, our tips ensure unwavering quality and performance consistency. Derived from pristine polymers, guaranteeing no presence of recycled, reprocessed, or modified plastics.Low Binding Polymer Technology:Creates hydrophobic surface to reduce surface tension and minimal sample binding.Tips improve accuracy and precision, and do not have additives such as silicone.Features Include:Universal fit on research grade pipettors; Accurate, precise and reliable; Exceptional clarity; Certified free of RNase, DNase, Human DNA and pyrogens; Extended length tips enable users to reach the bottom of tubes without contaminating pipettors; Aerosol barrier will not trap liquid or contaiminate samples in the event of over-pipetting.Graduated tips provide visible reference points; and Racked on 9 mm centers, pipette tips provide multichannel convenienceShipping Weight: 2.75 lbsShipping Dimensions: 13.00 x 7.00 x 5.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.