Zoro Homepage

18 Gallon Sharps Container

  • Mfr # M-ARXG-SHP-18G-MLC

  • Zoro # G115324128


product price: $46.95
/ea

Key Features

Length
15 in
Color
Red
Width
19 in
Depth
26 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-ARXG-SHP-18G-MLC
Zoro #
G115324128
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
19 in
Depth
26 in
Size
15"L x 19"W x 26"

Details

Color
Red
Material
Plastic
Capacity
18 Gallon

Description

This 18 Gallon Sharps Container has been tested to comply with the Department of Transportation DOT requirements to eliminate the need for secondary packaging upon disposal. It is safe disposal for operating rooms, chemotherapy, and other medical waste. It is designed for use in restricted areas and the lid features a gasket seal to resist leaking and integrated side handle make it easy to carry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.