Zoro Homepage

28 Gallon Sharps Container

  • Mfr # M-ARXG-SHP-28G-AS-MWC

  • Zoro # G415324125


product price: $72.85
/ea

Key Features

Material
Plastic
Size
19"L x 19"W x 23"
Capacity
28 Gallon
Length
19 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-ARXG-SHP-28G-AS-MWC
Zoro #
G415324125
UPC #
-
Country of Origin
United States

Dimensions

Size
19"L x 19"W x 23"
Length
19 in
Width
19 in
Depth
23 in

Details

Material
Plastic
Capacity
28 Gallon
Color
Red

Description

This 28 Gallon Sharps Container is leak and puncture resistant and has OSHA and D.O.T. required text. The bins and lids nest together and there are 2-sided handles for manual handling. It is also fire resistant: U.L. 94HB material high density polyethylene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.