
38 Gallon Sharps Container
Mfr # M-ARXG-SHP-38G-AS-MWC
Zoro # G815324121
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Size
19"L x 19"W x 32"
Length
19 in
Capacity
38 Gallon
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-ARXG-SHP-38G-AS-MWC
Zoro #
G815324121
UPC #
-
Country of Origin
United States
Dimensions
Size
19"L x 19"W x 32"
Length
19 in
Depth
32 in
Width
19 in
Details
Material
Plastic
Capacity
38 Gallon
Color
Red
Description
This 38 Gallon Sharps Container is leak and puncture resistant and has OSHA and D.O.T. required text. The bins and lids nest together and there are 2-sided handles for manual handling. It is also fire resistant: U.L. 94HB material high density polyethylene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.