Amnesty Drop Box 6 Gallon Powder Coated, On-Wall 450, Small

  • Mfr # RXD-6G-PG-H-OW-KB

  • Zoro # G315388333


product price:  $1,254.99
/ea
Free Shipping & Returns

Key Features

Outside Height
15 in
Outside Width
13 in
Outside Depth
31 in
Material
Powder-Coated Steel
Capacity
6 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXD-6G-PG-H-OW-KB
Zoro #
G315388333
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
15 in
Outside Width
13 in
Outside Depth
31 in

Details

Material
Powder-Coated Steel
Capacity
6 Gallon
Color
Dark Gray

Description

This low-maintenance, powder-coated steel drop box is designed to collect prohibited or illegal items safely, securely, and efficiently. This Small Amnesty Drop Box 450 holds up to 6 gallons of discarded items. Designed with safety in mind, the Small Amnesty Disposal Box 6 Gallon is loaded with ample security features such as a zero-access baffle, anti-pry door jambs, double-locking access doors, and brass cam locks. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.