Zoro Homepage

Caster Plate for 710-ACM Cabinets only

  • Mfr # ASC-M710-ACM-PG-CPK

  • Zoro # G415388325


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Mounting Plate Size
21inL x 3inW x 19in
Material
Stainless Steel
Width
3 in
Color
Gray
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-M710-ACM-PG-CPK
Zoro #
G415388325
UPC #
-
Country of Origin
United States

Dimensions

Mounting Plate Size
21inL x 3inW x 19in
Width
3 in
Overall Height
19 in
Mounting Plate Length
21 in

Details

Material
Stainless Steel
Color
Gray

Description

This caster plate converts your Model 710-ACM drop box from stationary to mobile and still provides the ability to anchor the cabinet when needed. This caster plate is equipped with 4 smooth-rolling, floor-safe, non-marking polyurethane tread casters front two swivels to make transporting your drop box effortless. Easily maneuver your drop box by adding a caster plate onto your 710-ACM cabinet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.