
Caster Plate for 710 Cabinets only
Mfr # ASC-M710-SS-CPK
Zoro # G515388324
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Mounting Plate Size
20inL x 19inW x 3in
Width
19 in
Overall Height
3 in
Color
Gray
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASC-M710-SS-CPK
Zoro #
G515388324
UPC #
-
Country of Origin
United States
Dimensions
Mounting Plate Size
20inL x 19inW x 3in
Width
19 in
Overall Height
3 in
Mounting Plate Length
20 in
Details
Color
Gray
Material
Stainless Steel
Description
This caster plate converts your Model 710 drop box from stationary to mobile and still provides the ability to anchor the cabinet when needed. This caster plate is equipped with 4 smooth rolling, floor safe, non-marking polyurethane tread casters front two swivel to make transporting your drop box effortless. Easily maneuver your drop box by adding a caster plate on to your 710 cabinet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.