Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Small Document Drop Box 450 On Concrete

  • Mfr # PMT-450-SS-OC-PCT-KB

  • Zoro # G515313609


product price: $2,167.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
15 in
Color
Gray
Length
10 in
Depth
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMT-450-SS-OC-PCT-KB
Zoro #
G515313609
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
10 in
Depth
29 in
Size
10"L x 15"W x 29"

Details

Material
Stainless Steel
Color
Gray

Description

This low-maintenance, brushed stainless steel extra-small document drop box is designed to collect envelopes and other documents safely, securely, and efficiently. The 11.5in wide x 1.5in tall opening allows for larger documents to be deposited in this Extra-Small Document Drop Box 450. The on-concrete pedestal is intended for installation on existing concrete. Designed with safety in mind, the Extra-Small Document Drop Box 450 is loaded with ample security features such as our anti-pry door jambs, double-locking access doors, restricted openings, brass cam locks, and a Closed lock bar. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.