Zoro Homepage

Extra-Small Payment Drop Box 400 On Wall

  • Mfr # PMT-400-SS-OW-DL-KB

  • Zoro # G615388330


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Outside Height
10 in
Outside Width
15 in
Outside Depth
29 in
Material
Stainless Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMT-400-SS-OW-DL-KB
Zoro #
G615388330
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 in
Outside Width
15 in
Outside Depth
29 in

Details

Material
Stainless Steel
Color
Gray

Description

This Extra-Small Payment Drop Box 400 is a low-maintenance, on-wall, brushed stainless steel payment drop that is used to collect payments and/or documents safely, securely, and efficiently. Designed with safety in mind, the Extra-Small Payment Drop Box 400 is loaded with ample security features such as our anti-pry door jambs, double-locking access doors, restricted openings, and brass cam locks. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.