Zoro Homepage

Kiosk Cover 610

  • Mfr # ASC-M610-OHC-KC

  • Zoro # G915388337


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
12 in
Color
Tan
Material
Canvas
Size
12"L x 16"W x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-M610-OHC-KC
Zoro #
G915388337
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
12 in
Size
12"L x 16"W x 6"
Depth
6 in

Details

Color
Tan
Material
Canvas

Description

Protect your kiosk when not in use. Our kiosk covers are custom designed to specifically fit your drop box. For added security, the lock provided will secure the zipper to the cover to prevent unauthorized removal. This kiosk cover is 100%, hand-stitched, craftsman quality. It used the highest marine-grade materials and has long-lasting and extreme weather fabric. The durable threads give ultimate UV resistance. It is sized to fit your kiosk and a padlock for the zipper is included. This kiosk cover is designed for our model 610 kiosks/cabinets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.