
Large Flag Retirement Drop Box 710-ACM Aluminum Composite Material
Mfr # AFD-710-ACM-OHC-DIY-KB
Zoro # G515388331
product price: $853.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Outside Height
21 in
Outside Width
19 in
Outside Depth
46 in
Material
Aluminum Composite
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFD-710-ACM-OHC-DIY-KB
Zoro #
G515388331
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
21 in
Outside Width
19 in
Outside Depth
46 in
Details
Material
Aluminum Composite
Color
Off-White
Description
This cost-effective flag retirement drop box is the perfect project for Scouts, VFWs, and other flag retirement community initiatives. Made with recyclable material, our 710-ACM kiosk gives the same look and feel as our traditional stainless steel offering at a more affordable price. This drop box was designed for interior use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.