
Large Library Book Return 710-ACM Aluminum Composite Material
Mfr # BR-710-ACM-OHC-DIY-KB
Zoro # G215388341
product price: $853.99
/eaKey Features
Outside Height
21 in
Outside Width
19 in
Outside Depth
46 in
Material
Aluminum Composite
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR-710-ACM-OHC-DIY-KB
Zoro #
G215388341
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
21 in
Outside Width
19 in
Outside Depth
46 in
Details
Material
Aluminum Composite
Color
Off-White
Description
This cost-effective library book return is used to collect books or other written material safely, securely, and efficiently. Our book drop boxes are utilized by library staff, schools, businesses, community centers, and nonprofits. Made with recyclable material, our 710-ACM kiosk gives the same look and feel as our traditional stainless steel offering at a more affordable price. This drop box was designed for interior use. Our book returns are ADA Title II and III Compliant, offering one-hand delivery at ADA height.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.