
Medium Ballot Drop Box 610 With Plastic Collection Tote
Mfr # BAL-610-SS-OC-KB
Zoro # G815388345
product price: $3,193.99
/ea
Free Shipping & Returns
Key Features
Outside Height
20 in
Outside Width
18 in
Outside Depth
33 in
Material
Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAL-610-SS-OC-KB
Zoro #
G815388345
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
20 in
Outside Width
18 in
Outside Depth
33 in
Details
Material
Stainless Steel
Color
Gray
Description
Offer your community a secure and convenient location to drop off and submit their ballot. This Medium Ballot Drop Box 610 is made out of high-grade, low-maintenance, brushed stainless steel and is used to collect ballots safely, securely, and efficiently. Designed with ballot safety in mind, the Medium Ballot Drop Box 610 is loaded with ample security features such as anti-pry door jambs, double-locking access doors, restricted openings, brass cam locks, and a Kiosk Closed lock bar. All locks have registered, double bitted keys that cannot be copied. Our ballot drop boxes are ADA Title I and II Compliant, offering one-hand delivery at ADA height. Our drop boxes are weather-resistant and fire-suppressant. With a sloped top and lock covers, rain, snow, and ice won't build up. The doors have weather stripping and all the seams are sealed, limiting the oxygen inside that could sustain a fire.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.