Zoro Homepage

Medium Key Drop Box 610 With Plastic Collection Tote

  • Mfr # KD-610-SS-OC-PCT-KB

  • Zoro # G515388355


product price: $3,241.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Gray
Width
29 in
Depth
14.5 in
Size
14.5"L x 29"W x 14.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD-610-SS-OC-PCT-KB
Zoro #
G515388355
UPC #
-
Country of Origin
United States

Dimensions

Width
29 in
Depth
14.5 in
Size
14.5"L x 29"W x 14.5"
Length (In.)
14.5 in

Details

Material
Stainless Steel
Color
Gray

Description

This low-maintenance, brushed stainless steel key drop is used to collect keys safely, securely, and efficiently. The on-concrete pedestal is intended for installation on existing concrete. The Medium Key Drop Box 610 has a 12in wide x 2.5in tall opening that allows keys to easily be collected inside. This drop box comes with a plastic collection tote. Designed with safety in mind, the Medium Key Drop Box 610 is loaded with ample security features such as our anti-pry door jambs, double-locking access doors, restricted openings, and brass cam locks. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.