Zoro Homepage

Medium Payment Drop Box 610 With Plastic Collection Tote

  • Mfr # PMT-610-SS-OC-PCT-KB

  • Zoro # G115364599


product price: $3,403.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Gray
Outside Height
14.5 in
Outside Depth
14.5 in
Outside Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMT-610-SS-OC-PCT-KB
Zoro #
G115364599
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
14.5 in
Outside Depth
14.5 in
Outside Width
29 in

Details

Material
Stainless Steel
Color
Gray

Description

This low-maintenance, brushed stainless steel payment drop is used to collect payments and/or documents safely, securely, and efficiently. The on-concrete pedestal is intended for installation on existing concrete. The Medium Payment Drop Box 610 has a 12in wide x 2.5in tall opening that allows for larger documents to be deposited in this unit. Designed with safety in mind, the Medium Payment Drop Box 610 is loaded with ample security features such as our anti-pry door jambs, double-locking access doors, restricted openings, and brass cam locks. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.