Zoro Homepage

On Wall Key Drop Box

  • Mfr # KD-450-SS-OW-PCT-KB

  • Zoro # G715388353


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Gray
Width
15 in
Depth
29 in
Size
10"L x 15"W x 29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD-450-SS-OW-PCT-KB
Zoro #
G715388353
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Depth
29 in
Size
10"L x 15"W x 29"
Length (In.)
10 in

Details

Material
Stainless Steel
Color
Gray

Description

This low-maintenance, brushed stainless steel on wall key drop is designed to collect keys safely, securely, and efficiently. The 11.5in wide x 1.5in tall opening allows for keys to easily be deposited in the On Wall Key Drop Box. Designed with safety in mind, the On Wall Key Drop Box 450 is loaded with ample security features such as our anti-pry door jambs, double-locking access doors, restricted openings, and brass cam locks. All locks have registered, double bitted keys that cannot be copied.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.