Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Collection Tote 710

  • Mfr # ASC-M710-SC-PCT

  • Zoro # G515364601


product price: $58.75
/ea

Key Features

Material
Plastic
Color
White
Outside Height
16 in
Outside Width
20 in
Outside Depth
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-M710-SC-PCT
Zoro #
G515364601
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
16 in
Outside Width
20 in
Outside Depth
27 in

Details

Material
Plastic
Color
White

Description

This plastic collection tote is perfect for collecting payments, ballots, envelopes, rent, and so much more! This plastic collection tote that fits perfectly in your 710 cabinet to make collection of your items easy and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.