Zoro Homepage

Plastic Collection Tote 720

  • Mfr # ASC-M720-SC-PCT

  • Zoro # G415364602


product price: $58.75
/ea

Key Features

Material
Plastic
Color
White
Outside Depth
32 in
Outside Width
17 in
Outside Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-M720-SC-PCT
Zoro #
G415364602
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
32 in
Outside Width
17 in
Outside Height
18 in

Details

Material
Plastic
Color
White

Description

This plastic collection tote is perfect for collecting payments, ballots, envelopes, rent, and so much more! This plastic collection tote that fits perfectly in your 720 cabinet to make collection of your items easy and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.