Zoro Homepage

Rolling Ballot Transfer Bag 710

  • Mfr # ASC-M710-LCT & FHC

  • Zoro # G515388348


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Length
31 in
Color
Tan
Material
Steel And Canvas
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASC-M710-LCT & FHC
Zoro #
G515388348
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
31 in
Depth
3 in
Size
31"L x 16"W x 3"

Details

Color
Tan
Material
Steel And Canvas

Description

This Rolling Ballot Transfer Bag is the perfect secure, all-in-one transport solution. Easily transport ballots in a secure manner from the drop box to the polling station. Designed with ballot safety in mind, the Rolling Ballot Transfer Bag has an interlocking zipper that allows for tamper-evident security strips. With the Rolling Ballot Transfer Bag, you do not need to switch containers at the collection site for transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.