Zoro Homepage

Small Ballot Drop Box 500 With Plastic Collection Tote

  • Mfr # BAL-500-SS-DOC-KB

  • Zoro # G415388332


product price: $2,244.99
/ea
Free Shipping & Returns

Key Features

Outside Height
19 in
Outside Width
17 in
Outside Depth
27 in
Material
Stainless Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAL-500-SS-DOC-KB
Zoro #
G415388332
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
19 in
Outside Width
17 in
Outside Depth
27 in

Details

Material
Stainless Steel
Color
Gray

Description

Offer your community a secure and convenient location to drop off and submit their ballot. This Small Ballot Drop Box 500 is made out of high-grade, low-maintenance, brushed stainless steel and is used to collect ballots safely, securely, and efficiently. Designed with ballot safety in mind, the Small Ballot Drop Box 500 is loaded with ample security features such as anti-pry door jambs, double-locking access doors, restricted openings, brass cam locks, and a Kiosk Closed lock bar. All locks have registered, double bitted keys that cannot be copied. Our ballot drop boxes are ADA Title I and II Compliant, offering one-hand delivery at ADA height. Our drop boxes are weather-resistant and fire-suppressant. With a sloped top and lock covers, rain, snow, and ice won't build up. The doors have weather stripping and all the seams are sealed, limiting the oxygen inside that could sustain a fire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.