
Small Document Drop Box 500 In Wall, Large Slot
Mfr # PMT-500-SS-IW-DL-LS-S2-KB
Zoro # G115388328
product price: $1,580.99
/ea
Free Shipping & Returns
Key Features
Outside Height
12 in
Outside Width
12 in
Outside Depth
16 in
Material
Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMT-500-SS-IW-DL-LS-S2-KB
Zoro #
G115388328
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
12 in
Outside Width
12 in
Outside Depth
16 in
Details
Material
Stainless Steel
Color
Gray
Description
This low-maintenance, brushed stainless steel in-wall drop box is designed to collect envelopes and other documents safely, securely, and efficiently. The Small Document Drop Box 500 has a 10.5in wide x 2in tall opening that allows for larger documents to be deposited.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.