Zoro Homepage

Small Library DVD Return 450 On-Wall

  • Mfr # BR-450-DVD-SS-OW-KB

  • Zoro # G815388352


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Outside Height
10 in
Outside Width
15 in
Outside Depth
29 in
Material
Stainless Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-450-DVD-SS-OW-KB
Zoro #
G815388352
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 in
Outside Width
15 in
Outside Depth
29 in

Details

Material
Stainless Steel
Color
Gray

Description

This low-maintenance, on-wall, brushed stainless steel drop box is designed to collect DVDs and other media safely, securely, and efficiently. Choose from one of our vinyl themes or create your own custom design. Our book returns are ADA Title II and III Compliant, offering one-hand delivery at ADA height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.